Shop STERLCO
See all product information
Create Account
Condensate Return Pump Motor, 1 hp
- Mfr # 720.09055.00
- Zoro # G716665361
product price:Â
$
1,560.99
/ea
Free Shipping & Returns
Key Features
Thermal Protection
Auto
Compatible with Pump Type
Boiler Feed Pumps, Condensate Removal Systems
Number of Speeds
1
Ambient Temperature - Maximum
104 Degrees F
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.09055.00
- Zoro #
- G716665361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Thermal Protection
- Auto
- Compatible with Pump Type
- Boiler Feed Pumps, Condensate Removal Systems
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 104 Degrees F
- Standards
- CSA, UR
- Motor Enclosure Design
- Open Drip Proof
- Revolutions Per Minute - Maximum
- 3,500 RPM
- Phase
- Single
- Item
- Condensate Return Pump Motor
- Nameplate Voltage
- 115/230V AC
- Compatible with Brand
- Sterling
- Horsepower
- 1 hp
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.