Shop STERLCO
See all product information
Create Account
Condensate Return Pump Motor, 1 1/2 hp
- Mfr # 720.09004.00
- Zoro # G116665343
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Nameplate Voltage
230/460V AC
Horsepower
1 1/2 hp
Motor Enclosure Design
Open Drip Proof
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.09004.00
- Zoro #
- G116665343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Condensate Return Pump Motor
- Nameplate Voltage
- 230/460V AC
- Horsepower
- 1 1/2 hp
- Motor Enclosure Design
- Open Drip Proof
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 104 Degrees F
- Phase
- Three
- Compatible with Pump Type
- Boiler Feed Pumps, Condensate Removal Systems
- Revolutions Per Minute - Maximum
- 3,500 RPM
- Standards
- CSA, UR
- Thermal Protection
- No Thermal Protection
- Compatible with Brand
- Sterling
Description
Condensate Return Pump Motor,1 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.