Shop .STEUTE
See all product information
Create Account
ZS 80 2O/2S WVD - Emergency Cable Pull Switch with 2NC / 2NO contacts
- Mfr # 1177916
- Zoro # G623330376
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Max. Cable Span
100 m
IP Rating
IP67 (IEC/EN 60529)
Length
53 mm
Depth
53 mm
Voltage
2 A/250 VAC; 0.25 A/230 VDC; 2 A/24 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1177916
- Zoro #
- G623330376
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 53 mm
- Depth
- 53 mm
- Height
- 201 mm
- Width
- 67 mm
Details
- Item
- Emergency Pull-Wire Switch
- Max. Cable Span
- 100 m
- IP Rating
- IP67 (IEC/EN 60529)
- Voltage
- 2 A/250 VAC; 0.25 A/230 VDC; 2 A/24 VDC
- Case Material
- Thermoplastic, Glass-Fibre Reinforced
- Mechanical Life
- > 100,000 operations
- Operating Temperature
- –25 °C to +70 °C
- Short-circuit protection
- 2 A gG fuse
- Includes
- One wire thimble provided
- Enclosure Material
- Aluminium Die-Cast, Powder Coated
- Utilisation category
- AC-15; DC-13
- Application
- Emergency stop / Cable pull safety switch for conveyor systems and industrial machinery
- Standards
- EN 60947-5-1, EN 60947-5-5, EN ISO 13850, EN ISO 13849-1
- Finish
- Powder-coated
- Color
- Orange/Black
- Switching Elements
- 2 NC/2 NO contacts, type Zb
Description
The ZS 80 2O/2S WVD is a heavy duty emergency pull wire switch designed for long conveyor systems and industrial machinery requiring reliable emergency stop functionality. It features a robust aluminum die cast enclosure with a reinforced thermoplastic cover, providing IP67 protection for demanding environments. The device integrates a position indicator and an emergency stop push button, enabling both wire actuated and manual shutdown. It supports wire lengths up to 328ft / 100m and includes a 100 N spring force variant for stable tensioning. The switch uses slow action, positive break contacts (2 NC / 2 NO) and offers wire pull and wire break detection for enhanced safety. Mechanical life exceeding 100,000 operations. Three M20 cable entries and dual 4 pole terminal blocks simplify installation. Suitable for conveyor lines, processing equipment, and general industrial safety applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.