Shop STONCO

LED Wall Pack

  • Mfr # WP60-SCT-G3-10-WH

  • Zoro # G524146915


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color Selectable
Selectable
Overall Height
9 3/8 in
IP Rating
IP65
Fixture Wattage
60 W
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WP60-SCT-G3-10-WH
Zoro #
G524146915
UPC #
190096198436
Country of Origin
Viet Nam

Dimensions

Overall Height
9 3/8 in
Overall Width
7 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
17 7/8 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
12 ft
Mounting Height - Minimum
8 ft

Details

Color Selectable
Selectable
IP Rating
IP65
Fixture Wattage
60 W
Operating Temperature - Maximum
104 Degrees F
Light Output
4,350 lm, 4,560 lm, 4,800 lm, 5,800 lm, 6,080 lm, 6,400 lm, 7,250 lm, 7,600 lm, 8,000 lm, 8,700 lm, 9,600 lm, 91,200 lm
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Surface
Standards
cULus, DLC Tested, UL Listed (UL 1598)
Color Rendering Index
80
Housing Material
Aluminum
Item
LED Wall Pack
Voltage
120 to 347V AC
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable
Housing Color
White
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - NEMA
NEMA 1x6
Light Distribution Type - IESNA
Type IV
Includes Lamp
Integrated
Sensor Type
Photocell Included
Minimum Run Time
8 hr

Description

LED Wall Pack, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Standards cULus, DLC Tested, UL Listed (UL 1598)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.