Super Tool
10.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 10.5mm
Mfr # 301105
Zoro # G5069340
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7.00mm (46479)
- Super Tool Drill Bits