Super Tool
#19 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1660"
Mfr # 50372
Zoro # G5068589
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #19
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 12 Red Magrail Low Profile No Studs (MR12R)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- EAZYPOWER Magnetic Nut Setter, 3/8", 1-7/8" L (79863/B)
- MILWAUKEE TOOL SDS+ Vacuum Bit 9/16" x 9-1/2" x 14" (48-20-2110)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- Super Tool Jobber Length Drill Bits