Limit Switch, Lever, Roller, 1NC/1NO, 3A at 240V AC, Actuator Location: Side

  • Mfr # XCKS131H7

  • Zoro # G3615894


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Lever, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
3A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCKS131H7
Zoro #
G3615894
UPC #
785901715795
Country of Origin
Indonesia

Dimensions

Arm Width
0.87 in
Width
40 mm
Body Height - Limit Switch
130mm
Actuator Length - Limit Switch
1.61 in
Actuator Length
1.61 in
Body Depth - Limit Switch
60 mm
Body Width - Limit Switch
1.57 in
Roller Dia.
0.87 in
Roller Width
0.2 in
Overall Height
5.12 in
Overall Width
1.57 in
Body Width
1.57 in
Roller Diameter
0.87 in
Overall Depth
2.36 in
Body Depth
1.46 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Lever, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
3A at 240V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Certification
CCC, CSA, UL
Roller Material
Thermoplastic
Movement
Angular
Contact Form - Limit Switch
1NC/1NO
Actuator Style
Roller Lever Plunger
Actuator Location
Side
Contact Form
1NC/1NO
Wiring Entry
1/2 in NPT
Series
XCKS
Standards
CENELEC EN 50041, CSA C22.2 No 14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508
IP Rating
66, 67
Head Material
plastic
DC Contact Rating
0.27 A @ 250 V
Special Features
1 or 2 programmable direction, Lateral approach
Electrical Connection
Screw Terminals
Body Material
Plastic
AC Contact Rating
3 A @ 240 V
Operating Temp. Range
-13 Degrees F to 158 Degrees F
Arm Material
Thermoplastic
Body Style (Limit Switch)
fixed
Electrical Durability
5000000 cycles, DC-13, inductive, 120 V, 4 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, inductive, 24 V, 10 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13, inductive, 48 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
Vibration Resistance
25 gn 10-500 Hz)IEC 60068-2-6
Short Circuit Protection
10 A cartridge fuse gG
Actuation Type
by 30° cam
Head Type
rotary head
Weight
0.16 kg
Shock Resistance
40 gn 11 ms IEC 60068-2-27
Min. Actuation Velocity Horizontal
1.5 m/s
Mechanical Durability
20000000 cycles
Contact Action
snap action
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Surface
Directional Movement
Angular
Operating Torque - Maximum
0.89 in-lb
Type Of Operator
spring return roller lever thermoplastic
Number Of Poles
2

Description

Limit switch, Actuator Style - Limit Switch Lever, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.61 in, Body Width - Limit Switch 1.57 in, Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67, Special Features 1 or 2 programmable direction, Lateral approach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.