Shop THE PINK STUFF
See all product information
Create Account
Miracle Power Foaming Toilet Cleaner, Fruity Scent, 3.5 oz Packet, 20PK
Mfr # RST824996CT
Zoro # G023333847
product price:Â $66.65
/pk 20, $3.33/eaKey Features
Application
Toilets
Standards
Leaping Bunny Certified Cruelty-Free
Cleaner Form
Powder
Fragrance
Fruity
Surfaces for Use On
Ceramic, Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST824996CT
- Zoro #
- G023333847
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Container Size
- 2 - 3.5 oz
Details
- Application
- Toilets
- Standards
- Leaping Bunny Certified Cruelty-Free
- Cleaner Form
- Powder
- Fragrance
- Fruity
- Item
- Toilet Cleaner
- Surfaces for Use On
- Ceramic, Porcelain
- Container Type
- Packet
- Color
- Pink
Description
The Pink Stuff Miracle Power Foaming Toilet Cleaner is a fast and convenient way to deep clean your toilet bowl. The self-activating miracle pink foam formula targets beneath the surface, removing tough stains, odors and limescale while leaving behind the signature fresh fragrance. Vegan, cruelty-free and formulated with a pleasant scent, it is a must-have cleaning staple for all your bathrooms. Simply pour the contents directly into the toilet water. The pink foam will develop and rise in the bowl. Brush to distribute the foam, if required. Leave for 10 minutes, then brush and flush.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.