Panel-Mount Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # BC-LFP-63-B

  • Zoro # G6300336


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-LFP-63-B
Zoro #
G6300336
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.5 in
Bolt Circle Diameter
2.8 in
Case Diameter
2.68 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Brass
Series
BC
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
10 psi
Calibration Certificate Included
No
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Application
Fire Apparatus Panels
Gauge Filled With
Glycerin
Gauge Mounting Method
U Clamp
Gauge Primary Range Smallest Graduation
10
Socket Material
Brass
Case Material
Brass
Standards
ANSI/ASME
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Compatible Process Media
Liquid
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Field Fillable
No
Primary Scale Minor Graduations
10
Panel Mount Characteristics
Mounting Studs
Primary Pressure Scale Color
Black
Dial Color
White
Case Construction
Corrosion Resistant
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Scale Type
Single
Includes Vent Plug
No
Non-Sparking
No
Freeze Resistant Movement
No
Bezel Material
Chrome
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Removable Bezel
No
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Maximum Pressure
400
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Compatible with Series
Universal
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.