Shop All Welding Jackets
Tillman
Orange Jacket size
Mfr # 6230D7X
Zoro # G1381917
Sold in multiples of 4 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506
Product Information
- Brand Tillman
- MFR # 6230D7X
- Zoro # G1381917
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 7XL |
Fits Chest Size | 72" to 74" |
Length | 30 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 7XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- MILWAUKEE TOOL Work Gloves, 2XL, Black/Red (48-22-8734)
- GATEWAY Safety Swap , Black Temple Clear Lens Safety Goggle Glasses (21GB80)
- ACCUFORM OUT OF SERVICE TAGS RPPLASTIC TRS243PTK (TRS243PTK)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- Tillman Workwear and Protective Clothing