Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 55
- Zoro # G024402795
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Overall Length
215.9 mm
Bearing Insert Type
Radial Ball
Bore Diameter
55 mm
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 55
- Zoro #
- G024402795
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 215.9 mm
- Bore Diameter
- 55 mm
- Flange Thickness
- 16.7 mm
- Mount Hole Center-to-Center Length
- 184.2 mm
- Overall Height
- 127 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.