4'' Trash Water Pump 423 GPM 13 HP GX390 powered by Honda Portable Utility

  • Mfr # TW4H

  • Zoro # G814643001


product price:  $2,002.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Length
27 in
HP - Pumps
13
Includes
Honda Engine, Strainer, Clamps
Application
Floodwater removal, irrigation systems, construction site drainage, pool draining, sewage management, farm irrigation, basement water removal, pond and fountain maintenance, municipal water distribution, firefighting applications
Discharge
25,380 GPH @ 0 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW4H
Zoro #
G814643001
UPC #
850051459469
Country of Origin
China

Dimensions

Length
27 in
Inlet Size - Pumps
4 in
Port Size
4 in

Details

HP - Pumps
13
Includes
Honda Engine, Strainer, Clamps
Application
Floodwater removal, irrigation systems, construction site drainage, pool draining, sewage management, farm irrigation, basement water removal, pond and fountain maintenance, municipal water distribution, firefighting applications
Discharge
25,380 GPH @ 0 ft.
Fuel Tank Capacity
1.6 gal
Max. Pressure
36 PSI
Duty - Pumps
Full Trash Pump
Max. Hydraulic Flow
423 GPM
Engine Brand
Honda
Max. Suction Lift
82 ft
Color
Red
Max. Flow
423 GPM
Engine
Honda GX390
Engine Displacement
390 cc
Vertical Lift
82 ft.
Solids Capacity
2 in

Description

Experience superior performance and reliability with the Tomahawk 13 HP 4" Industrial Duty Trash Water Pump, powered by the trusted Honda GX Series engine. Designed for heavy-duty dewatering tasks, this portable utility pump is perfect for contractors and professionals needing to handle large volumes of water quickly. Ideal for construction sites, agriculture, flood control, and other industrial applications, this pump delivers robust power and efficiency to move debris-filled water with ease.


  • Honda GX390 Engine: Trusted Honda engine delivers unmatched reliability and performance, ensuring minimal downtime.
  • High Capacity: Pumps up to 25,380 gallons per hour with a 4-inch suction/discharge hose for efficient water transfer.
  • 4" Trash Pump: Capable of handling solids up to 2" for effective trash and debris-laden water removal.
  • Durable Construction: Industrial-grade components withstand harsh job site conditions, providing long-lasting durability.
  • 3-Year Warranty: Reliability you can trust with service by Tomahawk technicians.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.