Shop TORK
See all product information
Create Account
Dry Wipe, Maximum, Blue, PK10
- Mfr # 440245A
- Zoro # G814741707
product price:Â
$
81.49
/pk of 10, $8.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Sheets
90
Material
Spunlace
Color
Blue
Features
Absorbs Dirt, Grease, Oil and Lubricants, Made from 100% Recycled Fibers, Suitable for Cleaning Glass
Lint Level
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440245A
- Zoro #
- G814741707
- UPC #
- 10073286623536
- Country of Origin
- United States
Dimensions
- Sheet Length
- 17 in
- Sheet Width
- 9 in
- Sheet Size
- 16 1/2 in x 8 1/2 in
Details
- Item
- Dry Wipe
- Number of Sheets
- 90
- Material
- Spunlace
- Color
- Blue
- Features
- Absorbs Dirt, Grease, Oil and Lubricants, Made from 100% Recycled Fibers, Suitable for Cleaning Glass
- Lint Level
- Standard
- Wipe Type
- Industrial Wipe
- Minimum Cleanroom Standards
- None
- Ply
- 4
- For Use With Manufacturer Part No.
- 2083281
- Wipe Construction
- Spunlace
- Series
- 440
- Compatible Manufacturer Part Number
- 2083281, W24
Description
Disposable Towels, Dry Wipe, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.