3/8 in. D X 0.375 in. L Funny Pipe

  • Mfr # 53390

  • Zoro # G2908209


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Coupling Material
Plastic
Connection
Barb
Features
To protect against damage in high traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly no cement or clamps needed
Hose Color
Black
Maximum Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53390
Zoro #
G2908209
UPC #
21038533902
Country of Origin
United States

Dimensions

Width
2
Height
4.6"
Length
0.38
Diameter
3/8"
Connection Size
3/8"

Details

Item
Funny Pipe
Coupling Material
Plastic
Connection
Barb
Features
To protect against damage in high traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly no cement or clamps needed
Hose Color
Black
Maximum Pressure
120 psi
Velocity
A

Description

Use these Toro Funny Pipe fittings to connect to your PVC pipe to Toro Funny Pipe. Funny Pipe gives flexibility to get around obstacles and cushions your sprinkler head to protect against damage.


  • • Tee
  • • Makes installing any sprinkler quick and easy
  • • Ideal for installing or relocating sprinklers in hard to reach areas
  • • Cushions sprinkler to protect against damage in high traffic areas
  • • Rated to 120 PSI with no glue or clamps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.