Tough Duck

Men's Black Polyester Parka size 2XL


product price: $253.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester
  • Size 2XL
  • Standards ANSI/ISEA 107-2010
  • Color Black
  • Features Waterproof, Breathable
See all product information

Product Information

Dimensions

Size 2XL
Fits Chest Size 49 in to 51 in
Length 34 in
Minimum Chest Size 49 in
Maximum Chest Size 51 in

Details

Item Parka
Material 100% Polyester
Standards ANSI/ISEA 107-2010
Color Black
Features Waterproof, Breathable
Number of Pockets 7+
Lining Material Quilted 3.5 oz Polyester Insulation
Gender Men's
Number of Outside Pockets 6
ANSI Class 1
Fabric Weight 300 den
Number of Inside Pockets 3
ANSI Type O
Water-Resistant Yes
Includes Lining Yes
Insulated for Cold Conditions Yes
Garment Type Parka

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size 2XL, Number of Outside Pockets 6, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.