Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/8, 1/4-28 Thread, L 6
Mfr # 3HHC9
Zoro # G1096812
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 5/8 in
- Features 6" Overall Length; 5/8" Brush Diameter
Product Information
- Brand Tough Guy
- MFR # 3HHC9
- Zoro # G1096812
- UPC # 190735705643
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 5/8 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 115/208 to 230V, 1 SPDT (B23618)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- QMARK 4000W 208V Architectural Heavy Duty Wall Heater (AWH44083F)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDF3)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- TOUGH GUY Refrigeration Brush, Dia 7/8, Length 6 1/2 (3DYR2)
- Tough Guy HVAC Brushes