Tough Guy
Door Barricade LED Light, Plastic, 5 in H, 1 in L, 4 1/2 in W, Yellow
Mfr # 2LEB7
Zoro # G3103432
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Height 5 in
- Weight 0.08 lb
- Length 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- TRU-SPEC BDU Coat, OD Green, M, Long (1568)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- TOUGH GUY Safety Cone Message Board, polypropylene, 10 1/8 in H, 2 7/16 in L, 10 1/8 in W, Red (6VKT2)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- STEP 2 Kid Alert Warning Signal (864804)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-15/16 in H, 35-1/4 in L, 6 in W, Black/Yellow (670595)
- Tough Guy Traffic Barricades