Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Green, Polyethylene
Mfr # 48LZ17
Zoro # G6603173
original price:
$15.33
3% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 11 1/2 in
- Dust Pan Color Green
- Overall Dust Pan Depth 12 3/4 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 11 1/2 in |
Overall Dust Pan Depth | 12 3/4 in |
Overall Width | 11 1/2 in |
Overall Length | 13" |
Dust Pan Handle Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Overall Depth | 12 3/4 in |
Details
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polyethylene, Handle Length 4 1/4 in, Overall Width 11 1/2 in, Overall Depth 12 3/4 in, Color Green, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Scrub Brush, Orange (237047)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- STERNO Liquid Wax, 126g, Clear, 50 Hour, PK36 (30516)
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic (22F187)
- TOUGH GUY Long Handled Dust Pan, Black, Metal (5W640)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Long Handled Dust Pan, Red, Plastic (22F186)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (22F182)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- GIZMO 495 Jumbo Debris Dust Pan (GI136451)
- Tough Guy Dust Pans