RCL-CP Series LED Round Canopy Light, CCT/Power Selectable, 120-277V
- Mfr # RCL40-CP-WH-SC
- Zoro # G323654130
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Application
Parking garages, schools, office complexes, light commercial developments, apartments, walkways, entryways, and stairwells
Fixture Voltage
120V AC to 277V AC
For Use With
Standard 3-1/2 in or 4 in recessed square electrical J-box, pendant mount with standard 1/2 in or 3/4 in downrod
Width
11.42 in
Finish
White powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCL40-CP-WH-SC
- Zoro #
- G323654130
- UPC #
- 190622107031
- Country of Origin
- China
Dimensions
- Width
- 11.42 in
- Height
- 5-3/4 in
Details
- Application
- Parking garages, schools, office complexes, light commercial developments, apartments, walkways, entryways, and stairwells
- Fixture Voltage
- 120V AC to 277V AC
- For Use With
- Standard 3-1/2 in or 4 in recessed square electrical J-box, pendant mount with standard 1/2 in or 3/4 in downrod
- Finish
- White powder coat
- Housing Color
- White
- Fixture Housing Material
- Die-cast aluminum
- Includes
- Hinged backbox, integral microwave sensor
- Item
- Round LED Canopy/Garage Luminaire
Description
The Trace-Lite RCL-CP Series LED Round Canopy Light is a versatile, high-efficiency lighting solution designed for commercial and industrial applications requiring flexible performance and durable construction. Featuring a low-profile round design with a domed Fresnel lens, the RCL-CP Series provides both downward illumination and uplight for improved light distribution and uniform coverage. The fixture offers field-selectable wattage and color temperature, allowing installers to adjust performance on-site. Available configurations include selectable power ranges of 21W to 40W and 40W to 70W, delivering up to approximately 10,600 lumens. Color temperature can be easily switched between 3000K, 4000K, and 5000K to suit a wide range of applications. Designed for performance and efficiency, the RCL-CP Series achieves efficacies up to 155 lumens per watt while maintaining consistent, glare-controlled illumination. The high-transmittance UV-stabilized curved Fresnel lens provides a wide 160 Deg distribution, allowing optimal fixture spacing and reduced shadowing in parking and canopy environments. Constructed with a rugged die-cast aluminum housing and stainless steel hardware, the fixture is built for long-term durability in demanding environments. The white powder-coated finish resists corrosion, while the IP65 and IK08 ratings ensure reliable performance in wet locations and high-impact areas. Installation is simple and efficient with a hinged backbox design that allows tool-less access for wiring and maintenance. The fixture mounts directly to standard junction boxes and supports pendant mounting for additional flexibility. The unit operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. Optional features include an integral microwave occupancy sensor with daylight harvesting functionality and battery backup for emergency operation. Ideal for parking garages, schools, office buildings, apartment complexes, walkways, and stairwells, the Trace-Lite RCL-CP Series LED Round Canopy Light provides a durable, flexible, and energy-efficient solution for modern overhead lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.