Shop All Rolling Ladders
Tri-Arc
106 in H Steel Configurable Rolling Ladder, 7 Steps
Mfr # UKDEC107242
Zoro # G2229477
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # UKDEC107242
- Zoro # G2229477
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 106 in |
Bottom Width | 35 in |
Base Depth | 74 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Overall Width | 35 in |
Details
Description
Configurable Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 74 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Vertical E-Track, Galvanized Finish (40838116000-GRA)
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1208R2632A6E12B4C1P6)
- Tri-Arc Ladders