Shop All Rolling Ladders
Tri-Arc
106 in H Steel Tilt and Roll Ladder, 7 Steps
Mfr # KDTF107242
Zoro # G0978489
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDTF107242
- Zoro # G0978489
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 106 in |
Bottom Width | 37 in |
Base Depth | 59 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 37 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Tilt and Roll Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 59 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Clevis Slip Hook, 55006600 Lb, Grade 6370, 38 In, Steel, Orange Powder Coated (6906AZL)
- KONG USA Anchor Swivel Connector S.S.mm. 8 / 9 / 10 / 12 (644100000KK)
- FLEMING SUPPLY 5042 Fleming Supply Tool | Heavy Duty | 55-Gallon Drum Dolly | Single | Silver (657326AGO)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- Tri-Arc Ladders