Shop All Fixed Ladders
Tri-Arc
122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish
Mfr # UCL5008246
Zoro # G9831534
product price: $649.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 8
- Overall Height 122 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL5008246
- Zoro # G9831534
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 122 in |
Overall Width | 30 in |
Top Step Height | 80 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 30" |
Step Depth | 10 in |
Platform Height | 80" |
Details
Description
Item Ladder, Overall Height 122 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 8, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 78 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 80 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA24365PY)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, UPC, 4421340 (4421340)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- Tri-Arc Fixed Ladders