Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCS500930246
Zoro # G9958112
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500930246
- Zoro # G9958112
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 41 in |
Base Depth | 107 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 107 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- VESTIL Replacement Keys (PARK-P-108-FD-KEY)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE1101NFX3)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- Tri-Arc Rolling Ladders