Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCU500920242
Zoro # G9957866
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500920242
- Zoro # G9957866
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 30 in |
Base Depth | 97 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Handrail Height | 42 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 97 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 150 lb (PRE40748ZN-MNT)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- CLC WORK GEAR CLC White Canvas Log Carrier (C390)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- Tri-Arc Rolling Ladders