Shop All Rolling Ladders
Tri-Arc
146 in H Steel Stock Picking Rolling Ladder, 11 Steps
Mfr # KDSP111246
Zoro # G9900265
original price:
$1,376.75
14% off
new price: $1,178.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSP111246
- Zoro # G9900265
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 146 in |
Bottom Width | 35 in |
Base Depth | 92 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 146 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 92 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- Tri-Arc Ladders