Shop All Fixed Ladders
Tri-Arc
19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish
Mfr # WLFS0120-Y
Zoro # G2281717
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 20
- Overall Height 19 ft.
- Top Step Height 19 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0120-Y
- Zoro # G2281717
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 19 ft. |
Top Step Height | 19 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,20-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEA GROUP INTERNATIONAL- GUANGZHOU Global Industrial Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- RONSTAN INTERNATIONAL Rope Bush Screw-On, 3/16" ID x 3/16" Dp (PNP188)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- Tri-Arc Ladders