Shop All Fixed Ladders
Tri-Arc
20 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1121
Zoro # G2232548
original price:
$2,500.78
20% off
new price: $1,998.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.
$1,998.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 21
- Overall Height 20 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1121
- Zoro # G2232548
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft |
Overall Width | 36 in |
Top Step Height | 20 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 20 ft |
Details
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 20 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 21, Top Step Height 20 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100QOS-4)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- DAYTON Steering Wheel (MH24L32202G)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- Tri-Arc Ladders