Shop All Fixed Ladders
Tri-Arc
26 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1127
Zoro # G2232487
product price: $2,281.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
$2,281.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 27
- Overall Height 26 ft
- Overall Width 36 in
Product Information
- Brand Tri-Arc
- MFR # WLFC1127
- Zoro # G2232487
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 26 ft |
Overall Width | 36 in |
Top Step Height | 26 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 26 ft |
Details
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 26 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 27, Top Step Height 26 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- Tri-Arc Ladders