Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps
Mfr # KDSR103162-D2
Zoro # G0980406
product price: $472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR103162-D2
- Zoro # G0980406
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 24 in |
Base Depth | 38 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 16 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 38 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A2E10B4D3C1P6)
- Tri-Arc Ladders