Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps
Mfr # KDSR103162-D3
Zoro # G0980415
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 30 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR103162-D3
- Zoro # G0980415
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 30 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 24 in |
Base Depth | 48 in |
Step Width | 16 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 36 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 48 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (ML500K-2C10-C6)
- GENIE Swivel Caster w Lock, PL/SB, 5 in. x 2 in. (57740GT)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- Tri-Arc Ladders