Shop All Rolling Ladders
Tri-Arc
86 in H Steel Rolling Ladder, 5 Steps
Mfr # KDSR105162-D3
Zoro # G0979030
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 30 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR105162-D3
- Zoro # G0979030
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 16 in |
Overall Height | 86 in |
Bottom Width | 24 in |
Base Depth | 62 in |
Step Width | 16 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 24 in |
Handrail Height | 36 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 86 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 62 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- XTEND + CLIMB Ultralight Step Stool, 3612 in H, 3Step, 225 lb, Aluminum (FT-3)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- Tri-Arc Rolling Ladders