Shop All Fixed Ladders
Tri-Arc
92 in Ladder, Aluminum, 5 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL905
Zoro # G9823642
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 5
- Overall Height 92 in
- Overall Width 35 in
Product Information
- Brand Tri-Arc
- MFR # URTL905
- Zoro # G9823642
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 92 in |
Overall Width | 35 in |
Top Step Height | 50 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Platform Depth | 10 in |
Platform Height | 50" |
Bottom Width | 35 in |
Platform Length | 10 in |
Details
Description
Item Ladder, Overall Height 92 in, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 5, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 47 1/2 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 50 in, Standards ANSI, OSHA, Step Depth 1 5/8 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- THE BRUSH MAN 1/4” X 1200Ft Twisted Polypropylene Rope (ROPE P1/4X1200)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- STAPLES Ladder Mitts Pair (611)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- Tri-Arc Fixed Ladders