Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Worktable With Vertical Storages.
- Mfr # 2-Aug
- Zoro # G023532967
product price:Â
$
1,319.99
/ea
Key Features
Workbench/Table Frame Material
Aluminum Tube
Top Thickness
1/2 in
Caster Type
swivel w/ brake
Overall Length
28 in
Width
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-Aug
- Zoro #
- G023532967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Width
- 51 in
- Overall Height
- 47 in
- Caster Dia.
- 4 in
Details
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Finish
- Matte
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Material
- Graphit
- Work Surface Material
- White PVC
Description
The Worktable with Vertical Storages is designed for professionals who need a durable, organized, and mobile workspace. Offering a spacious work surface combined with a practical vertical storage level, this worktable enhances efficiency while ensuring easy access to tools and materials. Lightweight Yet Strong Construction Built with a modular aluminum structure, this worktable is 40% lighter than conventional steel models, making it easier to handle without compromising strength. Its robust design ensures long-lasting durability in demanding work environments. Spacious and Secure Work Surface The worktable features a sturdy worktop and a vertical storage level made from high-quality 1/2" panels. These panels provide a smooth and durable surface for daily tasks while their rounded, non-aggressive edges prevent accidental damage to walls, doors, or equipment, ensuring a safe and functional workspace. Optimized Storage and Exceptional Load Capacity With a load capacity of 110 lbs per level and a total capacity of 500lbs, this worktable is built to support heavy-duty tasks. The vertical storage level maximizes space efficiency, allowing for better organization of tools, materials, and equipment without taking up additional floor space. Effortless Mobility and Stability Equipped with two swivel castors and two swivel castors with brakes, the worktable ensures smooth movement across the workspace while providing secure stability when stationary. The castors are mounted on reinforced plates, ensuring maximum strength, maneuverability, and durability for long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.