Trim
Cutting Oil, 1 gal. Size, Jug Style
Mfr # OE209/1
Zoro # G7443245
Sold in multiples of 4 for $220.76
$220.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Color Colorless to Pale Yellow
- Features Extremely High Lubricity Ensures Fantastic Tool Life, Excellent Detergency Keeps Grinding Wheels Clean, Does Not Leach Cobalt From Carbide Tool Alloys, Chlorine, Sulfur Free, Readily Biodegradable, Saturated Ester Based Formulation Ensures Very Low Foam and Misting, Very High Flash Point, Unsurpassed Oxidation Stability, Compatible with Copper Containing Alloys, Light Color, Low Odor for Good Operator Acceptance
- Flash Point 140 Degrees C
- Cutting Fluid Sub-Category Cutting Oils
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler V (756-04163)
- ZORO SELECT Desiccant Dryer 1/2 In Exterior Capacity (D10-04XL)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron (ZX-6RZ10)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- Trim Cutting, Tapping, and Grinding Fluids