Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, SMF, 8.3, LC/LC, 2m
Mfr # N370-02M
Zoro # G5182451
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Color Yellow
- Jacket Type OFNR, LSZH
- Cable Length 6.60 ft
- Side A - Connector 1 LC DUPLEX (MALE)
Product Information
- Brand Tripp Lite
- MFR # N370-02M
- Zoro # G5182451
- UPC # 037332122438
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.60 ft |
Cable Length (in.) | 78.7 |
Clad Diameter | 125 micron |
Core Diameter | 8.3 micron |
Cable Length (ft.) | 6.6 |
Core/Cladding Diameter | 9/125 µm |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 2M (6.6 ft) |
Core Diameter (microns) | 9 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Details
Description
Fiber Optic Cable,Dplx,SMF,8.3,LC/LC,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511HV)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- Tripp Lite Fiber Optic Cable