Zoro Homepage

Bash 2 Light Floor Lamp 16.75 In. Patina Brass

  • Mfr # PFL1064-PBR

  • Zoro # G315388487


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Height
64 in
Length
16.75 in
Material
Steel
Finish
Patina Brass
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL1064-PBR
Zoro #
G315388487
UPC #
197292072676
Country of Origin
China

Dimensions

Height
64 in
Length
16.75 in
Width
16.75 in

Details

Material
Steel
Finish
Patina Brass
Shade Material
Steel
Item
Floor Lamp
Standards
UL Dry
Watts
15W
Shade Color
Patina Brass
Slope Compatible
No
Voltage
120V
Socket Count
2
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Bulb Included
No
Includes
Fixture, Hardware
Designer
Troy Standard
Battery Included
No

Description

Bash draws inspiration from mid-century design and finished in warm Patina Brass. A Honed Grey Emperador Marble base adds a chic touch to the fixture. Wherever it is placed, Bash casts a wide spectrum of illumination, making an immediate impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.