Zoro Homepage

Calabria 1 Light Table Lamp 22 In. Sienna

  • Mfr # PTL1009

  • Zoro # G715388582


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Material
Ceramic
Finish
Sienna
Standards
UL Dry
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1009
Zoro #
G715388582
UPC #
782042198272
Country of Origin
Philippines

Dimensions

Height
23 in
Length
22 in

Details

Material
Ceramic
Finish
Sienna
Item
Table Lamp
Standards
UL Dry
Number of Bulbs
1
Maximum Wattage
100W
Voltage
120V
Shade Material
Linen
Includes
Fixture, Hardware
Bulbs Included
No
Switch Type
3-Way Switch
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.