Zoro Homepage

High Line 10 Light Chandelier 45.75 In. Soft Off Black

  • Mfr # F7227-SFB

  • Zoro # G015449976


product price: $842.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Soft Off Black
Voltage
120V
Height
12.75 in
Length
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7227-SFB
Zoro #
G015449976
UPC #
782042440968
Country of Origin
Philippines

Dimensions

Height
12.75 in
Length
45.75 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Soft Off Black
Voltage
120V
Material
Hand-Worked Iron
Standards
UL Dry
Number of Lights
10
Includes
Fixture, Hardware
Bulb Included
No
Socket Count
10
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.