Shop TROY LIGHTING
See all product information
Create Account
Lendark 1 Light Table Lamp by Chandler McLellan, Bronze, 17.25 In x 29.5 In
- Mfr # PTL5230-BRZ
- Zoro # G115577180
product price:Â
$
840.00
/ea
Free Shipping & Returns
Key Features
Width
17.25 in
Material
Wood
Color
Bronze
Voltage
120V
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL5230-BRZ
- Zoro #
- G115577180
- UPC #
- 197292118831
- Country of Origin
- India
- Material
- Wood
- Color
- Bronze
- Item
- Table Lamp
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Maximum Wattage
- 15 W
- Switch
- On/Off Switch On Socket
- Lamp Type
- E26 Medium Base
- Number of Bulbs
- 1
- Features
- Clean with soft, damp cloth
- Collection
- Chandler McLellan
- Battery Included
- No
Dimensions
- Height
- 29.5 in
- Width
- 17.25 in
- Length
- 17.25 in
- Cord Length
- 96 in
Description
Inspired by the ancient cairns of Scotland, Lendark features two organic stacked forms that embody balance and strength. The rugged asymmetry is grounded by an elegant plinth, a signature element in artist Chandler McLellans work. Crafted with dark-stained mango wood and accented with bronze, Lendark seems to defy gravity as it translates an artistic vision into a functional piece of home decor. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.