Zoro Homepage

Reef 3 Light Wall Sconce, Textured Warm Silver Leaf, 11 In x 24 In

  • Mfr # B4624-TWL

  • Zoro # G715620842


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Fixture Voltage
120 V
Height
24 in
Fixture Wattage
30 W
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4624-TWL
Zoro #
G715620842
UPC #
197292114949
Country of Origin
Philippines

Dimensions

Height
24 in
Length
11 in
Width
11 in
Cord Length
7 in
Fixture Width
4.75 in
Fixture Height
4.75 in

Details

Lamp Type
E12 Candelabra Base
Body Material
Iron
Fixture Voltage
120 V
Fixture Wattage
30 W
Item
Wall Sconce
Description/Special Features
Clean with soft, damp cloth
Includes
Fixture, Hardware
Lamp Quantity
3
Battery Included
No
Collection
Troy-Standard
Color
Textured Warm Silver Leaf

Description

Inspired by the abundant life at the bottom of the sea, the Reef sconce features a stack of three curved discs over three small lights. The Textured Warm Silver Leaf finish has been etched with a radial pattern that mimics the patterns on coral and shells. Providing ambient lighting, this stylish sconce brings the treasures of the ocean to your wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.