Zoro Homepage

Rhett 4 Light Lantern 21.25 In. Vintage Gold Leaf

  • Mfr # F8821-VGL

  • Zoro # G015449716


product price: $1,326.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Iron/Steel
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8821-VGL
Zoro #
G015449716
UPC #
782042425026
Country of Origin
Philippines

Dimensions

Height
36 in
Length
21.25 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Material
Iron/Steel
Lamp Included
No
Watts
60W
Standards
UL Damp
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Socket Count
4
Product Care
Clean with a soft, damp cloth

Description

An open, airy curved cage holds four candelabra bulbs flowing from a center orb creating a soothing, sophisticated silhouette. The cage features smooth accent shapes and flowing teardrops that accentuate the pendant's slim profile and graceful look. Go for a cooler look in Black Iron or add warmth with the Vintage Gold Leaf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.