Shop TWECO

MIG Gun, Classic No. 4

  • Mfr # 1040-1603
  • Zoro # G701767186

product price: 
$
779.99
/ea
Free Shipping & Returns

Key Features

Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Type
Fixed
Neck Tube Material
Copper
Duty Cycle
60 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1040-1603
Zoro #
G701767186
UPC #
608246047607
Country of Origin
Mexico
Item
MIG Gun
Series
Classic No. 4
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Neck Tube Type
Fixed
Neck Tube Material
Copper
Duty Cycle
60 %
Features
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged
Tip Series
14
Handle Type
Straight
Neck Tube Angle
60 Degrees
Application
Heavy Duty Fabrication
Maximum Current
400 A
For Rear Connection Type
Euro-Kwik
Spool Included
No
Liner Series
44
For Wire Type
Aluminum, Flux-Cored, Solid
Nozzle Series
24A
Weight
11 lb
Gas Diffuser Number
54A
Duty Rating
Heavy Duty
Wire Feed Type
Push
MIG Gun Type
MIG Gun
Trigger Type
Standard
For Gas Type
CO2 (Carbon Dioxide)
Cooling Method
Air-Cooled
Compatible with Brand
Tweco
Model
X415-3545
MIG Gun Model
X415-3545
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Contact Tip Series
14
MIG Gun Series
Classic No. 4
Compatible Brand
Tweco
Amperage - Maximum
400 A

Dimensions

Neck Tube Size
Medium
Cable Length
15 ft
Maximum Wire Diameter
0.045 in
Neck Tube Radius
Medium
Fits Chest Size
Gun Hanger Located At the Bottom for Ease of Resting Gun When Not in Use, Trigger Contains Silver Plated Contacts With a Self Cleaning Action Every Time the Trigger is Engaged and Disengaged

Description

MIG Gun, MIG Gun Type Air-Cooled MIG Gun, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Euro-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model X415-3545, Tip Series 14, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.