A-60-G, Tubing, 3/16 in, 19 PSI

  • Mfr # AFL00013

  • Zoro # G0581375


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
3/16 in
Outside Dia.
3/8 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFL00013
Zoro #
G0581375
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
3/8 in
Wall Thickness
0.09 in
Tube Length
50 ft
Outside Diameter
3/8 in
Inside Diameter
3/16 in
Overall Length
50 ft
Bend Radius
1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
19 psi @ 73 Degrees F
Tube Color
Black
Temp. Range
-75 Degrees F to 275 Degrees F
Burst Pressure
95 psi
Type
Norprene, A-60-G
Item
Tubing
Vacuum Rating
29.9 in Hg
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Maximum Operating Pressure
19 psi @ 73 Degrees F
Tube Form
Coil
Flexibility
Flexible
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Color
Black
Maximum Operating Temperature
275 Degrees F
Application
Air, Chemical, Steam, Water
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Material Trade Name
Tygon
Jacket Color
Black
Autoclavable
Yes
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Minimum Operating Temperature
-75 Degrees F
Peristaltic Pump Compatible
Yes
Maximum Vacuum Pressure
29.9 in Hg
Material
TPE
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
Stripe Color
No Stripe
For Fluid Type
Inorganic Fluids
For Environment
Chemical
Elongation
375%
Hardness
Shore A 61
System of Measurement
Inch
Material Trade Number
A-60-G
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Clarity
Opaque
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 3/16 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 19 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.