XL-60 Tubing, 3/4 in, 50 Ft

  • Mfr # AN800053

  • Zoro # G0919816


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN800053
Zoro #
G0919816
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
50 ft
Bend Radius
4 in
Inside Diameter
3/4 in
Overall Length
50 ft
Outside Diameter
1 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
11 psi @ 73 Degrees F
Tube Color
Translucent
Item
Tubing
Type
Tygoprene(R) XL-60
Burst Pressure
55 psi
Vacuum Rating
20 in Hg
Temp. Range
-87 to 250 Degrees F
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Features
Low Extractables
For Fluid Type
Beverages
Flexibility
Flexible
Clarity
Semi-Clear
Maximum Operating Pressure
11 psi @ 73 Degrees F
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Material Trade Number
XL-60
Material
TPE
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Tube Form
Coil
Fitting Compatibility
Barbed
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Material Trade Name
Tygon
Color
Clear
Application
Air, Beverage, Food, Steam, Water
Minimum Operating Temperature
-87 Degrees F
Jacket Color
Clear
Flow Application
Food and Beverage, Peristaltic Pump
For Environment
Chemical
Maximum Vacuum Pressure
20 in Hg
Hardness
Shore A 60
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
250 Degrees F
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Elongation
770%
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 11 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.