XL-60 Tubing, 5/16 in, 50 Ft

  • Mfr # AN800022

  • Zoro # G0584157


product price:  $88.95
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN800022
Zoro #
G0584157
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Inside Diameter
5/16 in
Overall Length
50 ft
Outside Diameter
7/16 in
Bend Radius
1 1/2 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
11 psi @ 73 Degrees F
Tube Color
Translucent
Temp. Range
-87 to 250 Degrees F
Burst Pressure
55 psi
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Item
Tubing
Vacuum Rating
20 in Hg
Type
Tygoprene(R) XL-60
Hardness
Shore A 60
Material Trade Name
Tygon
Jacket Color
Clear
For Environment
Chemical
Jacket Material
No Jacket
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Flow Application
Food and Beverage, Peristaltic Pump
Maximum Operating Temperature
250 Degrees F
Application
Air, Beverage, Food, Steam, Water
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Clarity
Semi-Clear
Color
Clear
Elongation
770%
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Maximum Vacuum Pressure
20 in Hg
Maximum Operating Pressure
11 psi @ 73 Degrees F
Flexibility
Flexible
For Fluid Type
Beverages
Material Trade Number
XL-60
Features
Low Extractables
Minimum Operating Temperature
-87 Degrees F
Reinforcement
Not Reinforced
Material
TPE
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 5/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 11 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.