Indexable Boring Bar, C05K SCLPL1.8-219, 5 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-018

  • Zoro # G0314539


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
Min. Bore
0.395"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-018
Zoro #
G0314539
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Shank Dia.
5/16 in
Insert Size
1.81.20.5
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C05K SCLPL1.8-219
Mounting Style
Screw Lock
Min. Bore
0.395"
Rake
Positive
Left/Right Hand
Left Hand
For Use With
CPMT 1.81.20.5
Type
Turning
Inscribed Circle
7/32"
ANSI Number
C05K SCLPL1.8-219
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Style
Standard
Cutting Direction
Left Hand
Compatible Hardware
MTS-224 Insert Screw
Insert Style
CPMT
Center to Cutting Tip
0.2190 in
Number of Inserts
1
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
7/32 in
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 5 in, C05K SCLPL1.8-219, 0.2190 in, MTS-224 Insert Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.