Shop UNI PRO
See all product information
Create Account
1001 Seat Top Assembly | Charcoal Gray Fabric
- Mfr # 8792
- Zoro # G923727876
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Color
Charcoal Gray
Gauge Case Material
Fabric
Armrest Type
Tilt-Up
Backrest Type
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8792
- Zoro #
- G923727876
- UPC #
- 11343012612
- Country of Origin
- United States
- Cushion Material
- Foam
- Item
- Seat Top
- Color
- Charcoal Gray
- Gauge Case Material
- Fabric
- Armrest Type
- Tilt-Up
- Backrest Type
- Reclining
Description
Upgrade to this Uni Pro 1001 seat top assembly, the perfect replacement seat top for the Uni Pro 1000 or 1003 suspension seat. Designed primarily for agriculture equipment, this seat enhances operator comfort with premium cushioning and adjustable features for long hours in the field.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.