Headrest Kit, Fits 1010 or KAB 565 Seat, Gray Fabric
- Mfr # 8758
- Zoro # G623727862
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Color
Gray
Gauge Case Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8758
- Zoro #
- G623727862
- UPC #
- 011343012506
- Country of Origin
- United States
Details
- Item
- Headrest Cushion Kit
- Cushion Material
- Foam
- Color
- Gray
- Gauge Case Material
- Fabric
Description
A high-quality replacement headrest cushion for you KM 1010 or KAB 565 Seat to extend comfort while you’re busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.