Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV4860-120
- Zoro # G423558444
product price:Â
$
1,415.99
/ea
Free Shipping & Returns
Key Features
Cover Length
48 in
Plug Type
Three Prong
Heating Cable Length
24 in
For Fitting Type
Valve
For Minimum Circumference
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPV4860-120
- Zoro #
- G423558444
- UPC #
- 810223075217
- Country of Origin
- United States
Dimensions
- Cover Length
- 48 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 12 in
- For Maximum Pipe Size
- 14 in
- Cold Lead Length
- 98 in
- Cover Width
- 60 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- For Fitting Type
- Valve
- For Minimum Circumference
- 42 in
- R Value
- 0.48
- Market
- Industrial
- For Maximum Circumference
- 48 in
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Maximum Wattage
- 90 W
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 42 in, For Maximum Circumference 48 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.