Shop UNITHERM
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # UVST0803
- Zoro # G923559194
product price:Â
$
77.19
/ea
Key Features
Fastening System
Buckled Strap
R Value
0.48
Cover Length
8 in
For Maximum Pipe Size
2 in
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVST0803
- Zoro #
- G923559194
- UPC #
- 860012292707
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Fastening System
- Buckled Strap
- R Value
- 0.48
- Reusable
- Yes
- For Maximum Circumference
- 8 in
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- For Minimum Circumference
- 0 in
- Color
- Green
- Maximum Ambient Temperature
- 900 Degrees F
- Features
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Standards
- OSHA
Dimensions
- Cover Length
- 8 in
- For Maximum Pipe Size
- 2 in
- For Maximum Outside Diameter
- 2 in
- For Minimum Outside Diameter
- 0 in
- Cover Width
- 3 in
- For Minimum Pipe Size
- 0 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Vest Band, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 3 in, Cover Length 8 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.